Phillips Screwdrivers

Stanley Phillips Tip Screwdrivers
| Compare | Image | Brand | Length | Shank Type | Tip Size | Tip Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stanley | 8-1/2 in | Round | #2 in | Phillips® | Ships Same Day WBB320057 | $8.00 | ||
![]() | Stanley | 7-7/8" | Round | - | Phillips® | Ships Same Day WB320779 | $4.40 | ||
![]() | Stanley | 8-1/4 in | Round | #2 in | Phillips® | Ships Same Day WBB320780 | $7.40 |

Cushion Grip Phillips Screwdrivers

Phillips Screwdrivers

SuperTorque Screwdrivers
Related Products
Features: The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements For working on live equipment up to 1000 volts Complete with roll up pouch with clear 1000v indication IEC 60900 compliant Blades furnished in 2-packs
Stanley® 66-358, 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set Magnetic bit holder for speedy and secure changeover of bits. Durable bi-material handles with comfort grip. Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits. Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions. INCLUDES: (1) 4-1/2 in (114 mm) Ratcheting Screwdriver; (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits; (3) (1) #1, (2) #2 Phillips® Screwdriver Bits
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection - Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle - The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Laser-Marked Foam Layouts - We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two Color Foam - Two color-contrasting foam ...
Features: The blade of the 1262 series of screwdriver is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength It features a non-glare, matt chrome-plated finish The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head The phosphate-coated finish prevents the tip from getting oxidized The ergonomic ensures a comfortable grip to prevent hand fatigue The texture has been inspired by the treads of Racing tyres, developed to maximize grip on ...






