Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211868

MPN #: 7000132166

3M™ Temflex™ 1100 Vinyl Corrosion Protection Tape, Printed, 2"W x 100'L, Black - Pkg Qty 24

Product Description
3M™ Temflex™ Tape 1100 is a general use, 10 mil thick, printed tape with corrosion protection which has a specially formulated, pressure sensitive. This 10 mil tape has a PVC backing that resists salt water, sunlight, alkalis and other corrosive materials, including chlorine, bromine, sodium and lithium. This tape is designed to help protect conduits, pipes and metallic cable jackets. The tape resists abrasion, punctures and electrolytic actions that are buried above or below the ground. This printed tape has excellent electrical strength and offers moisture sealing for threaded conduit joints.

Features:
  • Highly conformable, rubber-resin adhesive offers optimized adherence
  • Comes in black color
  • Withstands a wide temperature range of 10 °F to 120 °F (-12 °C to 49 °C)
  • Printed
  • RoHS 2011/65/EU Compliant


PRICE
$450.00  Sold in packages of 24 / $18.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width2 in

Product Details

TypeCorrosion Protection Tape
Package Quantity24
DescriptionCorrosion Protection Tape
ColorBlack
Manufacturers Part Number7000132166
Mil Thickness10 mil
Brand3M