Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2687972

MPN #: GLC-02054

Qorpak® 128oz Amber Jug w/38-400 Black Phenolic w/Pulp/Vinyl Cap, 6PK

Product Description
Amber Jugs with molded finger grips are the perfect storage solution for light sensitive products. Amber glass protects against harmful UV rays. Package Qty of 6.

PRICE
$79.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width20 in
Height12 in
Weight18.4
Diameter165mm in

Product Details

Neck Finish38-400
ColorAmber
Capacity3785ml
MaterialGlass
Package Quantity6
DescriptionGlass Jug with Cap
Manufacturers Part NumberGLC-02054
BrandQorpak