Qorpak® 16oz Natural HDPE Dairy Jug with 38-400 White PP PE Foam Lined Cap, 400PK
Write a Review
|
Questions & Answers (0)
Product Description
Find classic plastic milk jugs at wholesale prices at Qorpak. Our natural HDPE dairy jugs are available from 8oz to 1 gallon plastic milk jugs. Package Qty of 400.
PRICE
$359.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 32 in |
| Weight | 27.2 |
| Size | 56 x 196mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 0.48 |
| Material | HDPE |
| Package Quantity | 400 |
| Description | Dairy Jug with Closure |
| Manufacturers Part Number | PLC-10220 |
| Brand | Qorpak |