Qorpak® 135oz Natural HDPE Heavyweight Handled Round Jug w/38-439 Neck Finish, Jug Only, 28PK
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight Natural HDPE Handled Rounds are heavy-duty impact-resistant translucent plastic containers with a round shape & handle. Package Qty of 28.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 24 in |
| Height | 23 in |
| Weight | 31.4 |
| Size | 155 x 347mm |
Product Details
| Neck Finish | 38-439 |
| Color | Natural |
| Capacity | 4 |
| Material | HDPE |
| Package Quantity | 28 |
| Description | Heavyweight Handled Round Jug |
| Manufacturers Part Number | PLA-03140 |
| Brand | Qorpak |