Beta 1290INOX Screwdriver For Slotted Head Screws, Stainless Steel, 4mm x 100mm
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1290 INOX slotted screwdrivers feature a stainless steel blade that is highly resistant to corrosion and rust, extending the life of the tool. The ergonomic handle has textured black inserts for a secure grip. The stainless steel slotted screwdriver shank measures 100mm (3.94") in length and 196mm (7.72") long overall.
PRICE
$14.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 |
| Weight | 0.1 lbs |
| Shank Diameter | 4 |
| Tip Width | 4 in |
| Shank Length | 100 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 012900430 |
| Shank Material | Steel |
| Tip Type | Slotted |
| Brand | Beta |