Torx Screwdrivers
Availability
Brand
Tip Type
Tip Size
Length
Height
Price
Related Products
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade. Features: Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency "Speed Zone" handle design for faster rotation in low-torque applications Dual material handle offers a more comfortable grip and higher ...
Features: The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements For working on live equipment up to 1000 volts Complete with roll up pouch with clear 1000v indication IEC 60900 compliant Blades furnished in 2-packs
Stanley® 66-358, 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set Magnetic bit holder for speedy and secure changeover of bits. Durable bi-material handles with comfort grip. Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits. Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions. INCLUDES: (1) 4-1/2 in (114 mm) Ratcheting Screwdriver; (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits; (3) (1) #1, (2) #2 Phillips® Screwdriver Bits
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
Features: Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength