- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque Phillips® Screwdrivers, #2-Point x 1" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Weight | 0.1 lbs |
| Tip Size | #2 in |
| Handle Length | 2-5/16 |
| Blade Length | 1 |
| Point Size | #2 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPR-P-2-1 |
| Tip Type | Phillips |
| Brand | Williams |