Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2276384

MPN #: 1802215

Buyers Products Double-Ball Hitch Solid Shank w/ Black Balls - 1802215

Product Description
The Double Ball Hitch from Buyers Products is a two-in-one solution to handling different ball sizes and weight requirements. The hitch comes complete with 2 in. ball and a 2-5/16 in. ball welded to a solid 2 in. shank. The hitch features a black powder-coated finish for corrosion resistance.

Features
  • Switch balls with just a turn of the shaft.
  • Corrosion-resistant black powder-coated finish.
  • Ball Capacities: 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW
  • 2" Solid Shank
  • 5/8" Hitch Pin Hole


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/9 in
Width13-1/3 in
Height3-2/5 in
Weight17.7 lbs
Receiver Size2"
Ball Size2", 2-5/16"

Product Details

TypeBall Mount Kit
Shank TypeSolid
ColorBlack
For Use WithTowing
StyleDual
M.G.T.W.7,500/10,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionDouble-Ball Hitch Solid Shank w/ Black Balls
Manufacturers Part Number1802215
Ball MaterialCarbon Steel
BrandBuyers Products