MIDWEST® Straight Aviation Snip are ideal for trimming metal and other sheet materials. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut complete from "pinch of the blades through their points". GlideTech® Forged Blades pivot on a Grade8 bolt that is threaded and affixed into the bottom blade keeping blades in precision adjustment and if ever necessary allowing them to be readjusted extending peak performance. Equipped with KUSH'NPOWER® compound leverage handle action with patented (US D718,602, D719,808) handle grip design multiplies handle force to cutting blades requiring the least amount of hand force while providing a soft, sturdy and comfortable grip. KUSH'NPOWER® grips and heavyduty doubleoverwind spring are unconditionally guaranteed. Made in the USA Use this model in either hand.
Midwest Tool MWT-6716S Straight Cut Aviation Snip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3 in |
| Height | 10 in |
| Weight | 0.9 lbs |
| Size | 10" |
| Cutting Capacity | 18GA Mild Steel /22GA Stainless Steel in |
| Length of Cut | 1-3/8 in |
Product Details
| Type | Aviation Snip |
| Cutting Direction | Straight |
| Grip Style | Kush'n Power Grip |
| Color | Yellow |
| Capacity in Stainless Steel | 22GA |
| Capacity in Mild Steel | 18GA |
| Description | Snips |
| Manufacturers Part Number | MWT-6716S |
| Brand | Midwest Tool |
Warranty
| Warranty | Lifetime Limited |