12V, 54A Sealed Lead Acid Replacement Battery
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Lite approved, valve regulated, sealed lead acid (SLA) battery for UPS standby power applications, 12V, 54Ah
PRICE
$335.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5-7/16 in |
| Height | 8-1/16 in |
| Weight | 40 lbs |
Product Details
| Type | Indoor Emergency Replacement Battery |
| Voltage | 12 V |
| Terminals | Threaded Insert |
| Description | 12V, 54A Sealed Lead Acid Replacement Battery |
| Manufacturers Part Number | BATT-12V54AH |
| Amperage | 54 A |
| For Use With | Dual-Lite |
| Brand | Hubbell Lighting - Dual-Lite |