BOSCH® 12V Max Brushless 3/8" Impact Wrench Kit w/ (2) 2.0Ah Batteries
|
Questions & Answers (0)
Product Description
The Bosch PS82-02 12 V Max EC Brushless 3/8 In. Impact Wrench Kit features a 12 V Max cordless impact wrench, which can be used for many driving tasks on a jobsite. This 3/8 In. impact wrench has a 5.5 In. head-length and weighs just 1.6 Lbs., but it delivers 85 Ft.-Lbs. of max torque, ideal for repetitive driving tasks. It is engineered with the Bosch performance control system, and it has two speed settings, one for high speed and high torque and one for low speed and low torque. The wrench features a maintenance-free EC Brushless motor, an upgraded all-metal gearbox and an optimized impact system – which together allow for unmatched efficiency, great runtime and longer life. It delivers 0-1,200 and 0-2,600 RPM and no-load impact per minute ratings of 0-2,700 and 0-3,100.This wrench has a 3/8 In. square drive anvil and a three-LED light ring. This kit includes two 12 V Max 2.0 Ah batteries and a 12 V Max charger.
Includes:
(1) PS82 12V Max EC Brushless 3/8 In. Impact Wrench
(2) 12V Max 2.0 Ah Lithium-Ion Batteries
(1) 12V Max Charger
(1) Belt Clip
(1) Carrying Bag
Includes:
(1) PS82 12V Max EC Brushless 3/8 In. Impact Wrench
(2) 12V Max 2.0 Ah Lithium-Ion Batteries
(1) 12V Max Charger
(1) Belt Clip
(1) Carrying Bag
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Chuck Size | 3/8 in |
| Torque | 85 ft-lbs |
| Drive Size | 3/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 30 min |
| Type | Cordless |
| Color | Blue |
| Anvil Type | Square |
| Style | Compact |
| Number of Batteries | 2 |
| LED Light | Y |
| Voltage | 12 V |
| Charger | Y |
| Material | Composite |
| Rate Of Impact (BPM) | 3100 |
| Description | Impact Wrench Kit |
| Manufacturers Part Number | PS82-02 |
| Brand | Bosch |
| Speed | 0-1,200 / 2,600 ft/min |
Warranty
| Warranty | 1 Year Limited yr |