Model # :WB761229
MPN #: 2868-22HD
Milwaukee® 2868-22HD M18 Fuel High Torque Impact Wrench 12.0 Ah Kit
|
Questions & Answers (0)
Product Description
Our M18 FUEL 1" D-Handle High Torque Impact Wrench w/ ONE-KEY Kit is the world's first cordless 1" D-Handle High Torque Impact Wrench. The POWERSTATE Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench, enabling you to complete the most demanding applications. With the runtime to install up to 200 1-1/4" bolts on a single HIGH OUTPUT HD12.0Ah battery, this portable impact gun provides unmatched performance. The battery-powered impact wrench provides you with cordless convenience and eliminates the need for compressors, generators, cords, and hoses. With no compressor or hose, you have greater productivity and portability to complete applications not accessible with a pneumatic unit. This reduces your cost of ownership by lowering energy costs and eliminating routine maintenance on compressors and generators. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18 REDLITHIUM Battery Packs are compatible with all M18 tools, providing this high torque cordless impact wrench with more work per charge and more work over the life of the pack. A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use. The 4-Mode DRIVE CONTROL provides you with greater control over the output speed and power of the MILWAUKEE® High Torque Impact Wrench. The ONE-KEY Technology allows you to customize, track, and manage the impact wrench with the ability to set a repeatable torque output for maximum control.
PRICE
$1,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 2000 |
| Drive Size | 1 in |
Product Details
| Battery Type | Lithium-Ion |
| Voltage | 18 V |
| Manufacturers Part Number | 2868-22HD |
| Anvil Type | Friction Ring w/ Thru-Hole |
| Battery Amp Hours | 12 Ah |
| Speed | 0 - 1200 ft/min |