Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3231906

MPN #: DCF900P2

DeWalt® 20V Max XR® 1/2" High Torque Impact Wrench W/Hog Ring Anvil Bundled with DCB205

Product Description
This bundle Includes a DeWalt® 20V MAX XR® 1/2" High Torque Impact Wrench with Hog Ring Anviland a DeWALT® DCB205 20V MAX Li-Ion Battery (5.0 AH)

Complete the toughest jobs utilizing the power of the DEWALT 20V MAX XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs. of max fastening torque and 1400 ft-lbs. of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCH mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds and adjust LED brightness when needed. Reduce wear and tear on the battery while you work with battery guard™ - a shock-absorbing battery-to-tool connection (battery sold separately). Illuminate dark workspaces using the on-tool led work light. Include-Kit Bag.

Includes a DeWALT® DCB205 20V MAX Li-Ion Battery (5.0 AH)

Features:
  • Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
  • 3-LED Fuel Gauge allows immediate feedback on state of charge
  • No Memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20V MAX tools
PRICE
$695.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16
Weight6 lbs
Chuck Size1/2 in
Torque1400 ft-lbs

Product Details

Battery TypeLithium-Ion
TypeHigh Torque
Anvil TypeHog Ring
KitKit
StyleImpact Wrench
Number of Batteries2
LED LightYes
Voltage20 V
Includes20V Max XR 1/2" High Torque Impact Wrench Hog Ring Anvil & Free 20V Max Battery
Number of Chargers Included1
Manufacturers Part NumberDCF900P2
BrandDeWalt

Warranty

Warranty3 yr