Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawn Mixer

Model # :WBB3085805

MPN #: SG33H30-4-CC-142-1S8.0S-1

Brawn Mixer Industrial-Duty Mixer 600 Qts. Cap., .33 HP, 8 Impeller Dia, 208-230V/460V

Product Description
Brawn Gear Drive, Industrial-Duty Mixers. Used for larger batch or continuous mixing applications. 0.33HP, 208-230v/460v, 3-phase, 60 hertz, TEFC electric motor. Attach your mixer with with a clamp mount as indicated. Shafts up to 42" can be cut to length as needed. 316SS wetted parts standard. Made in the USA.

Features:
  • Motor Type: TEFC Electric Motor
  • Drive Type: Gear Drive
  • RPM: 435
  • Impeller Type: Super-Pitch Propeller
  • Max Shaft Length Inches: 42
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 150 Gallons


PRICE
$2,199.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight47 lbs
Blade Diameter8 in

Product Details

TypeIndustrial-Duty Mixer
Horsepower5/16 HP
Hertz60 Hz
For Use WithLarger Batch Or Continuous Mixing Applications
Capacity600 qt
Voltage208-230V/460V V
MaterialStainless Steel
Phase3
Manufacturers Part NumberSG33H30-4-CC-142-1S8.0S-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL