Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Axis

Model # :WBB217794

MPN #: AX-M40

Axis AX-M40 - Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer

Product Description
Axis Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer

This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified

  • Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook
  • 1.5 HP Motor.
  • Reliable and dependable gear drive design.
  • Digital timer (0-30 min).
  • Heat-treated alloy steel and hardness steel worm wheel.
  • 3 Speeds.
  • Heat-treated hardened alloy steel gears and shaft.
  • 40 quart stainless steel bowl and guard.
  • Side mounted controls (timer, separate start and emergency stop button).
  • Silent operation.
  • Highest quality aluminum alloy used for maximum standards of hygiene.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

PRICE
$8,570.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width23-3/4 in
Height51-1/8 in
Weight510 lbs

Product Details

Horsepower1.5 HP
ColorSilver
Amperage12 A
Hertz60 Hz
Capacity40 qt
Voltage220 V
MaterialCast Iron
Phase1
Description40 Quart, Planetary Floor Mixer
Watts2640 W
Manufacturers Part NumberAX-M40
BrandAxis

Warranty

Warranty2 Years on Parts, 1 Year on Labor

Compliance & Certifications

CertificationsNSF