Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawn Mixer

Model # :WBB3085818

MPN #: MD50H10-1-CC-452-1P4.5-1

Brawn Mixer Industrial-Duty Mixer 600 Qts. Cap., .5 HP, Direct Drive, 4.5 Impeller Dia

Product Description
Brawn Direct Drive, Industrial-Duty Mixers. Used for small batch or high-shear mixing applications. 0.5HP, 115v/208-230v, 1-phase, 60 hertz, TEFC electric motor. Attach your mixer with with a clamp mount as indicated. Shafts up to 52" can be cut to length as needed. 316SS wetted parts standard. Made in the USA.

Features:
  • Motor Type: TEFC Electric Motor
  • Drive Type: Direct Drive
  • RPM: 1750
  • Impeller Type: Propeller
  • Max Shaft Length Inches: 52
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 150 Gallons


PRICE
$1,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight37 lbs
Blade Diameter4-1/2 in

Product Details

TypeIndustrial-Duty Mixer
Horsepower1/2 HP
Hertz60 Hz
For Use WithUsed For Small Batch Or High-Shear Mixing Applications
Capacity600 qt
Voltage115V/208-230V V
MaterialStainless Steel
Phase1
Manufacturers Part NumberMD50H10-1-CC-452-1P4.5-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL