Sunlite® LED Bulkhead Outdoor Light Fixture, 12W, 650 Lumens, 80 CRI, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Sunlite® 11-inch LED Outdoor Wall and Bulkhead light fixture is as versatile as it is attractive. Designed to be mounted to any junction box on walls or deck/dock bulkheads. The weatherproof aluminum and steel housing in textured black finish holds a durable, white polycarbonate lens. This maintenance free fixture has built-in LEDs with a long 50,000 hour life span. Bright non-dimmable 650 lumen output at tunable 30K/40K/50K color. Annual estimated energy costs are a low $1.45 (Based on 3 hours/day at $0.11/kWh). ETL Listed for wet location installation. Fixture Dimension 11-7/16" H x 3-11/16" W x 7-1/8" D. Power Source - Hard Wired
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 7-5/16 in |
| Depth | 7-1/8 in |
| Height | 11-13/16 in |
| Weight | 3 lbs |
Product Details
| Mounting Hardware | Yes |
| For Use With | Walls, Decks, Docks & Bulkhead |
| CRI | 80 |
| Beam Angle | 120 ° |
| Mounting Location | Wall |
| Wattage | 12 W |
| Material | Aluminum |
| Made in the USA | No |
| Degree of Protection | IP44 |
| Manufacturers Part Number | 85103-SU |
| Lumens | 650 |
| Brand | Sunlite |
| Type | LED Bulkhead Outdoor Wall Sconce Light Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| Dimmable | No |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bulb Type | Integrated LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed |