Commercial LED CLW11-1205WMBRP Tunable LED Wall Pack, 120W, 16,800 Lumens, 5000K
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED CLW11-1205WMBRP LED Wall Pack, 120W, 16,800 Lumens, 5000K
This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400w Metal Halide fixture. It features tunable watt to adjust lumen output. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.
This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400w Metal Halide fixture. It features tunable watt to adjust lumen output. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-23/64 in |
| Width | 14-3/8 in |
| Height | 9-23/64 in |
Product Details
| Operating Temperature Range | -40°F-113°F |
| Lens | GLASS |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | BRONZE |
| CRI | >80 |
| Mounting Location | BACK MOUNT |
| Wattage | 120 W |
| Voltage | 100-277 V |
| Material | Aluminum/Glass |
| Package Quantity | 1 |
| Manufacturers Part Number | CLW11M-1205WMBRP |
| Weatherproof | IP65 |
| Lumens | 16800 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/DLC PREMIUM |