Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Commercial LED

Model # :WBB2679346

MPN #: CLW11L-1505WMBR

Commercial LED CLW11-1505WMBR LED Wall Pack, 150W, 21,000 Lumens, 5000K

Product Description
Commercial LED CLW11-1505WMBR LED Wall Pack, 150W, 21,000 Lumens, 5000K

This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a high lumen HPS or Metal Halide fixture. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-63/64 in
Width17-25/32 in
Height9-13/32 in

Product Details

Operating Temperature Range-40°F-113°F
LensGLASS
Average Life50000 hr
Color Temperature5000 K
ColorBRONZE
CRI>80
Mounting LocationBACK MOUNT
Wattage150 W
Voltage100-277 V
MaterialAluminum/Glass
Package Quantity1
Manufacturers Part NumberCLW11L-1505WMBR
WeatherproofIP65
Lumens21000
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC PREMIUM