12x20x8 Peak Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
More Steel, More Stability, Heavy Duty Instant Shelter Protect your investments with the 12' x 20' x 8' Instant Garage® .Better built using only high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont ™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer polyethylene rip stop weave fabric cover is hot air fused at the seams and 100% waterproof .
PRICE
$1,449.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 12' 5" ft |
| Height | 8' 5" ft |
| Weight | 281 lbs |
| Side Wall Height | 6' 2" |
| Opening (W x H) | 9' 10" x 6' 2" |
| Rafter Spacing | 4' |
| Peak Height | 8' 5" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Green rpm |
| Color | Green |
| Canopy Style | Peak |
| Style | Peak |
| Capacity | 1920 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-9/16" OD Steel Pipe |
| Manufacturers Part Number | 71444 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |