Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39908

MPN #: 238C

Foam Insulated Shipping Kit, 13-3/4"L x 11-3/4"W x 11-7/8"H, White

Product Description
Insulated Shipping Kit, 13-3/4" x 11-3/4" x 11-7/8"

Maintains the insulation and integrity of your products that present temperature constraints.

  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 17-1/2" x 15-3/5" x 15-1/4" outside dimensions
  • Wall thickness is 1-1/4"


PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
36.95
Buy 3 units - 5 units
35.95Save $1.00 (3%)
Buy 6+ units
34.95Save $2.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width15-3/5 in
Height15-1/4 in
Inside Length13-3/4 in
Inside Width11-3/4 in
Inside Height11-7/8 in
Weight2 lbs
Thickness1-1/4 in

Product Details

TypeInsulated Shipping Kits
ColorWhite
MaterialCorrugate/Styrofoam
Package Quantity1
Manufacturers Part Number238C