Global Industrial
Model # :WB261880BL
Global Industrial 13" Scrubbing Pad, Blue, 5 Per Case
|
Questions & Answers (0)
Product Description
13" Blue Scrubbing Pad - 5 Per Case
Blue scrubbing pads are ideal for routine scrubbing, removes dirt and scuff marks from heavily soiled floors prior to recoating. Recommended for use on machines up to 350rpm. Sold 5 pads per case.
Blue scrubbing pads are ideal for routine scrubbing, removes dirt and scuff marks from heavily soiled floors prior to recoating. Recommended for use on machines up to 350rpm. Sold 5 pads per case.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 13 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | For Light Duty Scrubbing |
| Pad Shape | Round |
| Color | Blue |
| Application | Scrubbing |
| Manufacturers Part Number | 261880BL |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 350 rpm |
| Brand | Global Industrial |