Global Industrial
Model # :WB261882BC
Global Industrial 20" Carpet Pad, Beige, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
20" Beige Carpet Pad - 5 Per Case
Carpet cleaning pad features a special binder that allows for a soft yet durable construction. Simple to use and clean. For use on standard speed floor machines. Sold 5 pads per case. WARNING: Not to be used with high speed floor machines or floor scrubbers.
Carpet cleaning pad features a special binder that allows for a soft yet durable construction. Simple to use and clean. For use on standard speed floor machines. Sold 5 pads per case. WARNING: Not to be used with high speed floor machines or floor scrubbers.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Carpet Pad |
| Package Quantity | 5 |
| Description | For Standard Speed Floor Machines |
| Pad Shape | Round |
| Color | Tan |
| Application | Scrubbing |
| Manufacturers Part Number | 261882BC |
| Floor Type | Carpet |
| Machine Speed | Up To 350 rpm |
| Brand | Global Industrial |