Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OTC

Model # :WBB3214852

MPN #: 1675

OTC 13 Ton Capacity Puller Set

Product Description
13-ton capacity puller set removes gears, bearings, shafts, pinions, bearing outer races, and other tightly fitted parts. The set includes a Push-Puller, Grip-O-Matic® pullers, bearing pulling attachments, specialized pullers, and many accessories. You can work on all makes and models of cars and light trucks with this set.

Features:
  • OTC927 - Push-Puller with 6-3/4" legs
  • OTC1101 - 15-3/4" legs for 927 (pair)
  • OTC1022 - 2-jaw puller
  • OTC1024 - 2-jaw puller
  • OTC1035 - 2-jaw puller
  • OTC1039 - 2-jaw puller
  • OTC7392 - Gear and pulley puller
  • OTC518 - Flange-type puller
  • OTC7403 - Steering wheel puller
  • OTC1170 - Pilot bearing puller
  • OTC1176 - Slide hammer puller
  • OTC1176 - Slide hammer puller
  • OTC7310A - Pitman arm puller
  • OTC8075 - Step plate adapter set
  • OTC8035 - Internal threaded adapter: 1/2"-20 x 5/8"-18 (2)
  • OTC8044 - Internal threaded adapter set
  • OTC1152 - Bearing cup pulling attachment
  • OTC1121 - Bearing splitter
  • OTC1122 - Bearing splitter
  • OTC1123 - Bearing splitter


PRICE
$2,009.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePuller
Capacity13
Number of Jaws2
Package Quantity1
DescriptionPuller Set
Manufacturers Part Number1675
BrandOTC