- This combination set includes our two most popular bearing "splitters" (2" and 3"), four sets of hex push-puller legs and a bar-type puller head with a 9/16" forcing screw. Separator tools are used with bar puller and legs for a wide variety of pulling jobs.
- The 5" puller cross-bar with a 6-1/4" forcing screw or each of the bearing separators may also be used separately or in combination with other pullers or tools.
- A blow-molded plastic storage case keeps set contents organized and protected from loss.
OTC Bar Type Puller/Bearing Separator Tool Set, 5 Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4518 |
| Type | Puller/Bearing Separator Tool Set |
| Package Quantity | 1 |
| Description | Bar Type Puller/Bearing Separator Tool |
| Brand | OTC |