Features:
- Ideal tool for removing Heavy-Duty driveline U-Joints on Class 7 and 8 Trucks in conjunction with up to a 1 inch impact wrench (not included) - without the need for heat or hammering
- Large diameter threaded shaft can handle U-joints that are severely seized due to corrosion and require more force to disassemble
- Smooth, crisp threads allows for a lower, more consistent effort to rotate shaft; will not damage the driveshaft, yoke, bearing cups, or joints
- Major tool components are heat treated for improved strength and durability, ensuring a long, productive service life
- Fits Spicer driveline 1610, 1710, 1760, 1810, 1880; Spicer SPL 140, 170, and 250 'Life Series'; Meritor (Rockwell) 16N, 17N, 18N, 1710; Meritor RPL 20 and 25 'Permalube' series