Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214968

MPN #: 5668

OTC Universal Cylinder Liner Puller

Product Description
OTC universal cylinder liner puller designed to be used with an impact wrench for quick cylinder liner removal. The spring loaded puller arms automatically adjust to fit the liner for a fast set-up time. The low profile of this tool allows work in areas where space is limited.

Features:
  • Quickly removes heavy-duty cylinder liners
  • Similar to Porta-Tool OE tool number : PT-6400-C
  • Cylinder bore diameter: 3-7/8" to 6-1/4"
  • Liner wall thickness: 0.273" min
  • Sleeve depth: Up to 15"
  • Drive screw hex size: 1-1/8"
  • Vehicle applications: Mack, Volvo, Detroit, International, Cummins, Navistar and other Caterpillar engines (except L10 and C series), Cat Engines 3176, 3196, 3300 Series, 3400 Series, 3500 Series, C10, C12, C15, C16, Maxxforce DT, DT360, DTA360, DTA466, DT466, DT530 (PLN), DT466E, DT530E, DT570, HT570


PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5668
TypeCylinder Liner Puller
Package Quantity1
DescriptionUniversal Cylinder Liner Puller
BrandOTC