Martin Wheel 10 x 6 4 Hole Steel Wheel R-104
Write a Review
|
Questions & Answers (0)
Product Description
Durable white powder coat finish steel wheel.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight Capacity | 1200 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 10 in |
| Pilot Hole Diameter | 2.50 in |
| Rim Size | 10 x 6 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | 205/65-10 (20.5 x 8 x 10) |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-104 |
| Brand | Martin Wheel |