Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB584187

MPN #: 1304021

Coupler, Male Hose, 1/4in Npt, Replaces Meyer #22291 - Min Qty 7

Product Description
Coupler. Replaces OEM Part Number #22291 For Meyer. 1 Year Limited Warranty.

PRICE
$9.90

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"

Product Details

Manufacturers Part Number1304021
For Use WithMeyer
Product GroupingCoupler
Compatible Part/Model Number#22291
BrandBuyers Products

Warranty

Warranty1 yr