- 6000 PSI maximum operating pressure
- Includes 5852 hydraulic coupler and 62028 6" extension tube
- 1/8" NPT connection
Lincoln Lubrication Coupler & Extension - 5853
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-4/5 in |
| Width | 2 in |
| Height | 2/3 in |
| Weight | 0.2 lbs |
Product Details
| Type | Coupler & Extension |
| Material | Steel |
| Manufacturers Part Number | 5853 |
| PSI | 6000 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |