Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951995

MPN #: 1331494

Allpoints 1331494 Filter, Oil, 17.5 X 21, 100-Pk

Product Description
  • Color: White
  • Length: 21" | 533 Mm
  • Width: 17 1/2" | 445 Mm
  • Inner Diameter: 1 1/2" | 38 Mm
  • Type: Envelope
  • Sold In Quantities Of:: 100
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1331494
TypeFryer Parts
BrandAllPoints