Allpoints 2462017 Filter, Oil, Envelope, 17-1/2"X18-1/2", Cs100
Allpoints 2462017 Filter, Oil, Envelope, 17-1/2"X18-1/2", Cs100
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | FE09 |
| Type | Fryer Parts |
| Brand | Hunter |
Related Products
Material: Stainless Steel Width: 20" Nominal | 508 Mm Nominal Height: 20" Nominal | 508 Mm Nominal Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa No. 96 Criteria And Requirements | Tested To Astm-F2519 Criteria And Requirements Ty
Color: White Length: 15 1/2" | 394 Mm | 6 7/8" To Center Of Hole | 175 Mm To Center Of Hole Width: 14" | 356 Mm Inner Diameter: 1 1/2" Hole | 38 Mm Hole Type: Envelope Sold In Quantities Of:: Pack Of 100
Premium Quality Framed Baffle Type Grease Filter W/Handles. Galvanized, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Mesh Typr Grease Filter Galvanized, 16" X 25" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 20" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.