Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345754

MPN #: 7100243801

3M™ Protecta® 1200105 PRO-Line Temporary Horizontal Lifeline, 60'L, 310 Cap Lbs

Product Description
3M™ Protecta® 1200105 PRO-Line Temporary Horizontal Lifeline, 60'L, 310 Cap Lbs1200105

The PRO-Line™ horizontal lifeline systems are lightweight, easy to install and extremely portable. Just disassemble and take to the next job. PRO-Line™ systems will work alongside you during maintenance, bridge work, construction and manufacturing with absolute safety and reliability. The PRO-Line™ system installs in seconds, without special tools or equipment, maintaining optimum worker productivity. Simply attach the lifeline and tie-off adaptors to a suitable structure and tension the lifeline with the integrated ratchet. The built-in shock absorber limits arresting forces during a fall and provides the user with a visual impact indicator for added safety. Connection to the lifeline is made by attaching the hook of a shock absorbing lanyard directly to the lifeline for complete ease-of-use. The carrying bag makes transporting and storing the system easy, reduces damage from dirt, moisture and UV degradation thus improving the longevity of the system.
  • Complete 60 ft. (18.3 m) system includes tensioner and energy absorber
  • Lightweight 2" (50.8mm) web lifeline
  • Extremely lightweight and portable design
  • Built-in energy absorber limits fall arrest forces
  • Integral ratchet tensioner for easy set-up
  • Flexible system capacity of 2 workers
  • Add your own anchorage devices
PRICE
$529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Weight Capacity310 lbs

Product Details

TypeHorizontal Lifeline
ColorRed
Workers per System2
StyleSynthetic Web
IncludesTensioner and Energy Asorber
Material2" (50.8 mm) Wide Polyester Web
InstallationTemporary
DescriptionPRO-Line Temporary Horizontal Lifeline
Package Quantity1
Manufacturers Part Number7100243801
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1926.502