Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345803

MPN #: 7100269773

3M™ Protecta® 1342275 PRO Shock Absorbing Adjustable Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1342275 PRO Shock Absorbing Adjustable Lanyard, 6'L, 130-310 Cap Lbs1342275

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Adjustable length
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hook at center
  • Self-locking steel rebar hook at leg ends
  • Impact indicator
PRICE
$145.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthYes
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester Web
Manufacturers Part Number7100269773
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Absorbing Lanyard
ColorRed
SeriesPRO Pack
StyleStandard
Leg Connection TypeRebar Hook
Package Quantity1
DescriptionPRO™ Shock Absorbing Adjustable Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1