Qorpak® 135oz Amber Jug w/Pour Out Neck Finish & 38-439 Black PP Cap & PTFE Disc, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Jugs with molded finger grips are the perfect storage solution for light sensitive products. Amber glass protects against harmful UV rays. Package Qty of 6.
PRICE
$99.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 13 in |
| Height | 14 in |
| Weight | 19 |
| Diameter | 158mm in |
Product Details
| Neck Finish | 38-439 |
| Color | Amber |
| Capacity | 4000ml |
| Material | Glass |
| Package Quantity | 6 |
| Description | Glass Jug with Cap |
| Manufacturers Part Number | 259354 |
| Brand | Qorpak |