Qorpak® 135oz Amber Jug w/Neck Finish & 38-430 Black Phenolic Cap F217 & PTFE Cap Vacuum, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum & Ionization is a cost effective process which removes contaminants such as loose dirt, carton lint, aerosols, & fine glass particles. Package Qty of 6.
PRICE
$115.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 13-1/16 in |
| Height | 14-3/16 in |
| Weight | 20 |
| Diameter | 6-1/4 in |
Product Details
| Neck Finish | 38-439 |
| Color | Amber |
| Capacity | 4 |
| Material | Glass |
| Description | Glass Jug with Cap |
| Package Quantity | 6 |
| Manufacturers Part Number | GLC-13300 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |