- Chemical resistant polyethylene spout
- Small air hole allows fingertip control of pouring speed
Bel-Art Polyethylene Pouring Spouts, For F10611-0016/0032 12Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F12628-0000 |
| Package Quantity | 12 |
| Brand | Bel-Art |
Related Products
Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring. Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Bel-Art HDPE Jerrican with Spigot 11859-0010, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 2.5cm (1") I.D. pouring spout. Features: Great for dispensing without moving Spout retracts into the threaded collar to conserve space Collar is sealed by leakproof screw cap Extra hand grip on the bottom gives ...
Globe Glass™ graduated cylinders are calibrated to ASTM E1272 standards for precise measurement of volumes of liquids. A solid hexagonal base provides stability, and an included polyethylene (PE) bumper guard helps to protect against accidental breakage. Globe Glass graduated cylinders are calibrated TD "To Deliver" and are available in sizes 5mL to 2000mL with Class A calibration tolerance options. Class A graduated cylinders include a batch calibration certificate.Meet ASTM E1272 Style 1 SpecificationCalibrated TD – "To Deliver"Class A calibration tolerance for highest accuracy and the ...
These graduated cylinders have a single metric scale with raised numerals for easy reading. Flared top rims and large spouts facilitate pouring, and octagonal shaped bases prevent tipping and rolling. The "non-wetting" polypropylene surface eliminates concave meniscus and makes reading easier and more accurate. Chemically resistant and autoclavable at 121°C (250°F).
For convenient sampling from tanks, vats, streams, ponds, lakes, etc., these economy dippers are lightweight, easy to use and portable. Package includes dipper with 3-ft. handle and one 500mL (16 oz.) polypropylene cup. Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination Two pouring spouts on cup allow left or right pouring High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for a sure grip Handle end has a hook for hanging storage Replacement screw-on cup 500ml (16oz) is available and sold separately ...