TPI Fan Forced Wall Heaters With Summer Fan Switch HF3316T2SRP - 4000/3000/2000/1500W 240/208V Ivory
|
Questions & Answers (0)
Product Description
4000/3000 ; 2000/1500 Watt Heater with Double Pole Thermostat - 240/208V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 0-110° F temperature range. 1 Year Limited Warranty.
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 0-110° F temperature range. 1 Year Limited Warranty.
PRICE
$755.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 4 in |
| Height | 20-1/8 in |
| Weight | 22 lbs |
| Mounting Height | 8 in |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | White |
| Amperage | 7.2/8.3/14.4/16.8 A |
| Wattage | 1500/4000 W |
| Voltage | 208/240 V |
| Watts High | 4000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HF3316T2SRP |
| BTU | 6826/13648 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |