Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246743

Global Industrial™ Fan Forced Wall Heater, Enclosed Motor, 4000/3000W, 240/208V

Product Description
✓ Quicker than a conventional convection heater.
✓ Recessed for optional space.
✓ Built-in thermostat.

Get better heat circulation throughout your home, office, or commercial space with the Global Industrial™ Fan Forced Wall Heater. Our heaters take up little space, are efficient, and use a small amount of energy to circulate heated air. This 4000-Watt heater features an enclosed motor and thermal protection for optimal safety. Field convertible to half wattage for energy savings. UL & cUL listed. 1-Year Limited Warranty.

  • 1500/3000W @ 208V, 2000/4000W @ 240V
  • 7.2/14.5 Amps @ 208V, 8.3/16.7 Amps @ 240V
  • Wall opening: 14-3/8"W x 18-1/4"H x 3-1/4"D
  • Grille dimensions: 15-3/4"W x 19-1/4"H x 1-1/4"D
  • PRICE
    $235.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-3/4 in
    Depth5 in
    Height19-1/4 in
    Weight20.4 lbs

    Product Details

    TypeForced Air Heater
    ColorWhite
    Amperage16.7 A
    Wattage4000 W
    Voltage208/240 V
    Watts High4000 W
    MaterialSteel
    Phase1
    Manufacturers Part Number246743
    BTU13648 BTU
    ThermostatYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationscUL