Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berko

Model # :WBB1886679

MPN #: FRA4024F

Commercial Fan Forced Wall Heater, Double Pole Thermostat, 4000 Watt, 240V

Product Description
Add cost-effective and simple-to-manage heating comfort to spaces with a Commercial Fan-Forced Wall Heater with Double Pole Thermostat. This Fan-Forced Wall Heater is ideally used for spot-heating small to large indoor rooms. Contemporary commercial grade steel grille, designed to provide a sleek appearance and rugged use. Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level. This wall heater has a permanently lubricated totally enclosed fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area.

  • Voltage selection: 240/208V
  • Wattage selection: 1,500-4,000W
  • Fan only operation for summer use
  • Built-in power disconnect switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
  • Fan delay switch - energizes fan motor only after elements are heated, which prevents discharge of unheated air
  • 1-year workmanship warranty, 5-year warranty on element
  • cETLus certified - Conforms to ANSI/UL2021 and CSA C22.2, No. 46


  • PRICE
    $689.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14-5/16 in
    Depth3-3/4 in
    Height18-1/4 in
    Weight22 lbs

    Product Details

    TypeForced Air Heater
    CFM100 CFM
    ColorWhite
    Amperage7.2/8.3/14.5/16.7 A
    Wattage3000/4000 W
    Voltage208/240 V
    Watts High4000 W
    MaterialSteel
    Phase1
    Manufacturers Part NumberFRA4024F
    BTU13648 BTU
    ThermostatYes
    BrandBerko

    Warranty

    Warranty1 Year On The Unit / 5 Years On Element

    Compliance & Certifications

    CertificationscETLus