Automotive & Finishing Hammers
Brand
Length
Type
Price
Related Products
Bon 20oz Solid Steel Brick Hammer Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
Hammer features drop forged, heat treated steel head and fiberglass handle for strength and reliability. Tool boasts contoured, nonslip rubber grip for user comfort.
Solid non-sparking brass head prevents damage to delicate parts. Solid hickory handle. Weight: 1 Lb. Diameter head: 1-1/4". Made in U.S.A.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammers with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. The B.A.S.H® Mechanics Hammer Kit includes three of our most popular hammers - 4 Lb Head, 12" B.A.S.H® Sledge Hammer, 32 Oz Head, 14" B.A.S.H® Ball Pein Hammer and 2 Lb Head, 16" B.A.S.H® Cross Pein Hammer.
Proto® 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle Well-balanced professional hammer with hardened drop-forged head bonded to strong, lightweight fiberglass handle. Exclusive Rim-Tempered™ process minimizes chipping from off-center strikes. Molded jacket over the fiberglass handle provides maximum overstrike protection.