Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954984

MPN #: 1381266

Allpoints 1381266 Thermometer, Digital, Red

Product Description
  • Color: Red
  • Material: Plastic | Stainless Steel Stem
  • Length: 6 1/4" Overall | 158 Mm Overall | 2 3/4" Stem | 44
  • Mm Stem
  • Temperature Range: -40 Degrees To 230 Degrees C | -40
  • Degrees To 450 Degrees F
  • Includes: (1)Lr44 Batter And Pocket Clip/Ho
PRICE
$32.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381266
TypeThermometers
BrandAllPoints