Beta 1385 Drilling Hammer, 21 oz. Copper Head, 10-5/8"L Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
Copper head hammers prevent marring of soft steels in applications where other materials such as brass, bronze, nickel-aluminum-bronze, and steel hammers would strike the surface too hard. The Beta 1385 14oz drilling hammer has an overall length of 10-5/8 inches and head width of 3-1/8 inches.
PRICE
$96.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 |
| Head Weight | 1.31 lbs |
| Diameter | 1-1/4 |
| Handle Length | 10-5/8 |
Product Details
| Type | Drilling Hammer |
| Handle Material | Wood |
| Head Material | Copper |
| Description | Copper Head Drilling Hammer |
| Manufacturers Part Number | 013850406 |
| Brand | Beta |