Copper head hammers prevent marring of soft steels in applications where other materials such as brass, bronze, nickel-aluminum-bronze, and steel hammers would strike the surface too hard. The Beta 1385 14oz drilling hammer has an overall length of 10-1/4 inches and a head width of 2-15/16 inches.
Beta 1385 Drilling Hammer, 14 oz. Copper Head, 10-1/4"L Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Head Weight | 0.88 lbs |
| Diameter | 1 |
| Handle Length | 10-1/4 |
Product Details
| Type | Drilling Hammer |
| Handle Material | Wood |
| Head Material | Copper |
| Description | Copper Head Drilling Hammer |
| Manufacturers Part Number | 013850404 |
| Brand | Beta |