Mallets & Soft Face Hammers
Availability
Material
Brand
Special Price
Length
Type
Height
Price
Related Products
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
Tempered to 30 HRC after being induction hardened, the Estwing® 4 lb. Soft Face Head 16" Handle Sledge Hammer is engineered to prevent damage to the struck object. The 16" double-injected fiberglass handle and textured rubber with Estwing® Trademarked "Dimples" create a superior grip and shock absorption, reducing strain on the hands and arms during use. This sledge hammer is used in construction, agriculture, automotive, railroad, overground mining, and the maintenance of cutting tools. Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and ...
ABC Hammers ABC5BW 5 lb. Non-Sparking Brass Hammer, 15" Wood Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking Made in USA
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Brass Head is non-sparking for use near combustible materials and nonmarring to reduce work damage. Unbreakable® Handle Technology - Steel core eliminates breaking during ...