The Beta 1391A dead-blow rubber hammers are perfect for tile workers as they protect delicate tiles, provide controlled strikes, and dampen vibrations. Their versatility and durability make them essential tools for tile installation tasks. The rubber surface provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The rubber coating on a dead-blow hammer absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer from bouncing back or causing damage to the struck surface, allowing for more controlled and accurate strikes. This covering on the hammer's head ensures it does not leave marks or scratches on delicate or finished surfaces. This is particularly beneficial when working with materials that require extra care, such as wood, metal, or painted surfaces.
Beta 1391A 18 oz. Dead Blow Hammer, 1-3/4" Face Dia., 11-7/16"L Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 |
| Weight | 2 lbs |
| Head Length | 3-15/16 in |
| Handle Length | 11-7/16 in |
| Face Diameter | 1-3/4 in |
Product Details
| Handle Material | Rubber |
| Material | Rubber |
| Manufacturers Part Number | 013910205 |
| Brand | Beta |