Wheaton® 13mm Seal, Center Tear-Out, Aluminum, Unlined. Open top seals feature an opening to allow for exposure of the vial's stopper or septa (not included). Center disc tear-out seals feature a tear away center disc which allows for this exposure, and turns the seal into a hole cap which you can plunge a syringe through. Unlined aluminum seal features a center disc tear-out style center disc. Designed for sealing glass vials and bottles. Center disc tears out exposing the top of the septa to the syringe Conveniently bulk packed Manufacturer: Wheaton® Science
Wheaton® 13mm Crimp Seal, Center Tear-Out, Aluminum, Unlined, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 224182-01 |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Crimp Seal |
| Color | Silver |
| Brand | Wheaton |