Wheaton® 4 oz Amber Wide Mouth Packer Bottles with Cone Lined Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 125mL or 4oz Amber Packer Jars, 38-400 Finish, Glass Wide Mouth Packer Bottle with Phenolic Poly-Seal Lined Screw Cap. (4 oz Bottle, Wide Mouth Packer, Amber, PE Cone Liner) 4 oz Bottles, Wide Mouth Packer, Amber, PE Cone Liner. Amber, USP Type III soda-lime glass Ideal for storage of light sensitive samples or dry powders Easy removal of contents Black Phenolic Poly-Seal Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$99.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Diameter | 54mm |
Product Details
| Neck Finish | 38-400 |
| Capacity | 125 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottles With Cone Lined Caps |
| Color | Brown |
| Manufacturers Part Number | W216953 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |