Kimble® Kimax® Babcock Bottles for Ice Cream to 10 Percent, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® BUTTERFAT TESTING BOTTLES Kimble® Kimax® Babcock bottle used for testing butterfat content to 10%. Scale is permanent brown stain Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
Product Details
| Capacity | 2 |
| Material | Borosilicate Glass |
| Package Quantity | 12 |
| Description | Babcock Bottles For Ice Cream To 10 Percent |
| Color | Clear |
| Manufacturers Part Number | 1025-10 |
| Brand | Wheaton |